Air Chain Hoist, 500 lb. Cap., 15 ft. Lift

  • Mfr # TCS250C-15

  • Zoro # G2094267


product price:  $4,621.99
/ea
Free Shipping & Returns

Key Features

Load Capacity
500 lb
Housing Length
14 3/8 in
Hoist Lift
15 ft
Lift Speed
121 fpm
Air Consumption
64 scfm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TCS250C-15
Zoro #
G2094267
UPC #
-
Country of Origin
Japan

Dimensions

Housing Length
14 3/8 in
Chain Length
16 ft
Manufacturers Warranty Length
1 yr
Inlet Size
1/2 in NPT
Housing Width
8 11/16 in
Overall Length
14-3/8"
Overall Width
8-11/16"
Minimum Retracted Length
16 5/16 in
Maximum Lifting Length
15 ft
Air Inlet Size
1/2 in
Body Depth
14 13/32 in
Mfr. Warranty Length
1 yr
Lifting Hook Opening Width
1 in
Body Length
14 3/8 in
Body Width
8 11/16 in

Details

Load Capacity
500 lb
Hoist Lift
15 ft
Lift Speed
121 fpm
Air Consumption
64 scfm
Hoist Mount
Hook Mounted - No Trolley
Series
TCS
Control
Pull Cord
Min. Between Hooks
16 5/16 in
Reeving
1
Standards
ANSI/ASME B30.17
Item
Air Chain Hoist
Noise Level
83 dB
Includes
Chain Container, External Speed Adjustment, Nickle Plated Load Chain
Color
Yellow
Trolley Configuration
Hook Mounted - No Trolley
Finish
Acrylic Resin Paint
Air Pressure
90 psi
Brake
Self Adjusting
Chain Grade
Grade 80
Body Material
Cast Aluminum
Controls
Pull Cord
Maximum Air Consumption
64 scfm
Minimum Air Consumption
64 scfm
Fixed Lift Speed
121 fpm
Mount Type
Hook Mounted - No Trolley
Includes Clutch
Clutch Not Included
Number of Reeves
1
Number of Load Chains
1
Chain Finish
Nickel Plated
Sound Level
83 dB
Air Inlet Type
NPT
Minimum Air Pressure
60 psi
Programmable
Non-Programmable
Lifting Hook Material
Carbon Steel
Overload Protection Included
Yes
Brake Type
Self-Adjusting
Headroom
16 3/10 in
Maximum Lifting Capacity
500 lb
Body Finish
Painted
Lifting Hook Type
Swivel Hook with Safety Latch
Included Components
Chain Container, External Speed Adjustment Screws
Maximum Air Pressure
90 psi
Includes Brake
Brake Included
Air Inlet Gender
Female

Description

Air Chain Hoist, Mount Type Hook Mounted - No Trolley, Maximum Lifting Capacity 500 lb, Fixed Lift Speed 121 fpm, Air Inlet Type NPT, Controls Pull Cord, For Minimum Beam Flange Width Not Applicable, For Maximum Beam Flange Width Not Applicable, Headroom 16 3/10 in, Maximum Air Pressure 90 psi, Maximum Lifting Length 15 ft, Maximum Air Consumption 64 scfm, Programmable Non-Programmable, Air Inlet Gender Female, Air Inlet Size 1/2 in, Body Depth 14 13/32 in, Body Length 14 3/8 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.