Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
A.O. Smith Pump Motor, Cap St, 1 HP, 3450,115V, 48Y, ODP BN37

Pump Motor, Cap St, 1 HP, 3450,115V, 48Y, ODP (Discontinued)

  • Mfr # BN37
  • Zoro # G2094321
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BN37
Zoro #
G2094321
UPC #
-
Country of Origin
Unknown

Dimensions

Shaft Length (In.)
2-5/16
Length Less Shaft (In.)
9-5/8
Shaft Dia. (In.)
1/2

Details

Item
Spa and Pool Pump Motor
HP
1, 1/8
Nameplate RPM
3450/1725
Voltage
115
Phase
1
Shaft Material
Steel
NEMA/IEC Frame
48Y
Finish
Black
Mounting
Base
Standards
UL 1081, 1563 Approvable
Full Load Amps
11.0/2.9
Number of Speeds
2
Motor Type
Capacitor-Start
Footnotes
59
Insulation Class
b
Bearings
Ball
Ambient (C)
40
Mfr. Stock No.
BN37
Hz
60
Rotation
CCWSE
Thermal Protection
Auto
Enclosure
Open Dripproof
Shaft Type
Threaded 3/8-16 UNC-2A
Service Factor
1.0
Includes
12:00 and 3:00 O'Clock Conduit Entries, Four #8-32 Extended Shaft-End Thru-Bolts on 5.146 in Bolt Circle
Application
Spa, Jetted Tub and Above Ground Swimming Pool Pumps

Description

Pool Pump Motor, Capacitor-Start Motor, Open Drip Proof, 1 HP @ Higher RPM, 1/8 HP @ Lower RPM, 3450/1725 RPM, 48Y NEMA Frame, 115 Voltage, 11.0/2.9 Full Load Amps, Mounting Rigid, Auto Thermal Protection, CWLE Rotation, Insulation Class B, 1.0 Service Factor, Ambient 40 C, Ball Bearings Shaft/Rear, Shaft Diameter 1/2 In, Shaft Length 2 5/16 In, AISI1215 Steel Shaft, Black Finish, Mfr Stock No BN37, Standards 1081, 1563

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.