Zoro Homepage
This item is Discontinued.
Comfort-Aire Heat Pump Condensing Unit, 208/230, 41,500 BtuH, 31-5/8" W. HRG1442-1B

Heat Pump Condensing Unit, 208/230, 41,500 BtuH, 31-5/8" W. (Discontinued)

  • Mfr # HRG1442-1B
  • Zoro # G2094531
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HRG1442-1B
Zoro #
G2094531
UPC #
-
Country of Origin
Mexico

Dimensions

Width
31 5/8 in
Height
35 3/8 in
Depth
31 5/8 in
Max. Fuse Size
40
Suction Line Size
7/8 in
Manufacturers Warranty Length
12 yr Compressor, 6 yr All Other Parts
Liquid Line Size
3/8 in

Details

BtuH Cooling
41,500
Voltage
208/230
Hz
60
Includes
Full Metal Protective Jacket Over Condensor Coils, Compressor Discharge Muffler, Demand Defrost Control, (3) Service Ports, Vapor, Liquid and Common
Min. Circuit Amps
24
Nominal Capacity
3.5 t
Item
Heat Pump Condensing Unit
Standards
AHRI
Phase
1
BtuH Heating
41,000
Cooling SEER
14
Nominal Heating HSPF
8.5
Precharged With
R-410A for 15 ft. Line Set and Evaporator Coil

Description

Heat Pump Condensing Unit, Nominal Capacity 3.5 t, Voltage 208/230, 1 Phase, 60 Hz, Liquid Line Size 3/8 in, Suction Line Size 7/8 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.