Zoro Homepage
This item is Discontinued.
Comfort-Aire Uncased Coil, Up/Counterflow, 2T, Width 13 CSG24EA-14

Uncased Coil, Up/Counterflow, 2T, Width 13 (Discontinued)

  • Mfr # CSG24EA-14
  • Zoro # G2094714
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CSG24EA-14
Zoro #
G2094714
UPC #
-
Country of Origin
United States

Dimensions

Width (In.)
13
Liquid Line Size (In.)
3/8 ODS
Manufacturers Warranty Length
12 yr With Matched System
Height (In.)
14
Suction Line Size (In.)
7/8 ODS
Depth (In.)
19-3/8
Overall Depth
19 3/8 in
Liquid Line Connection Size
3/8 in
Overall Width
13 in
Suction Line Connection Size
7/8 in
Overall Height
14 in
For Furnace Width
14 in

Details

Item
Evaporator Coil
Type
Upflow/Counterflow
Standards
ARI, UL
Requires
Top Duct Opening W 1 1/2 in x D 1 1/2 in, Bottom Duct Opening W 3/4 in x D 3/4 in
Compatible With
Germicidal Light Systems
13 SEER
When Used With Matched System
Precharged With
Nitrogen
Tubing Material
Copper
Includes
R-410A TXV
Fin Material
Aluminum
Constructed With
UV Resistant Components
Condensate Drain Connections
Two Sets of 3/4 in N.P.T.
Drain Pan
Corrosion Proof High Grade, Heat Resistant, Glass Loaded Polymer
Agency Compliance
ARI, UL
For Use With
Furnace Width 14 in
Nominal Capacity (Tons)
2.0
Warranty
12 yr
Includes Drain Pan
Drain Pan Included
Suction Line Connection Type
ODS
Charged Type
Nitrogen
Airflow Type
Upflow/Downflow
Condensate Drain Connection Included
Condensate Drain Connection Included
Liquid Line Connection Type
ODS
SEER Rating
13 SEER

Description

Evaporator Coil, Upflow/Counterflow, Nominal Capacity (Tons) 2.0, Height (In.) 14, Width (In.) 13, Depth (In.) 19-3/8, Liquid Line Size (In.) 3/8 ODS, Suction Line Size (In.) 7/8 ODS, Copper, Aluminum, For Use With Furnace Width 14 in, Requires Top Duct Opening W 1 1/2 in x D 1 1/2 in, Bottom Duct Opening W 3/4 in x D 3/4 in, Nitrogen, ARI, UL, Includes R-410A TXV, When Used With Matched System, -, -, -, -, -, Compatible With Germicidal Light Systems, Two Sets of 3/4 in N.P.T.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.