Preformed Clamp, Lip-Lock, SS
Mfr # JS2469
Zoro # G209483748
product price:Â $3.49
/eaKey Features
Band Material
Stainless Steel
Features
Clamp Maximum Inside Diameter
3 in
Buckle Material
Stainless Steel
Band Clamp Type
Lip-Lock
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
JS2469
Zoro #
G209483748
UPC #
-
Country of Origin
United States
Dimensions
Clamp Maximum Inside Diameter
3 in
For Minimum Outside Diameter
9/16 in
For Maximum Outside Diameter
2 3/4 in
Band Width
3/8 in
Band Thickness
0.025 in
Details
Item
Preformed Clamp
Band Material
Stainless Steel
Features
Buckle Material
Stainless Steel
Band Clamp Type
Lip-Lock
Band Wrapping
Double Wrapped
Resistance Properties
Corrosion Resistant
Compatible Install Tool
C00169, C00269, J00169, J05069, S35099, S75099
Band Material Finish
Stainless Steel
For Environment
Corrosive Environments
Reusable Clamp
No
Clamp Type
Band Clamp
Buckle Material Grade
201
For Use On
Hose Assembly
Series
Junior
Band Material Grade
201
Description
Preformed Clamp, Band Clamp Type Lip-Lock, Band Material Stainless Steel, Band Material Finish Stainless Steel, Band Material Grade 201, Band Thickness 0.025 in, Band Width 3/8 in, Band Wrapping Double Wrapped, Buckle Material Stainless Steel, For Maximum Outside Diameter 2 3/4 in, For Minimum Outside Diameter 9/16 in, Resistance Properties Corrosion Resistant, Reusable Clamp No, Clamp Maximum Inside Diameter 3 in, Clamp Type Band Clamp, For Use On Hose Assembly
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.