1/4 inch Drive Socket, 6 pt, 7/16 inch, 631022.4375

  • Mfr # 631022 7/16

  • Zoro # G209573128


product price:  $3.29
/ea
Sold in multiples of 3 for $9.87

Key Features

Size
7/16 in
Number of Points
6
Socket Type
Standard
Width Across Flats
7/16 in
Drive Output End Diameter
15.9 mm
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
631022 7/16
Zoro #
G209573128
UPC #
4062406310745
Country of Origin
Taiwan, Province of China

Dimensions

Drive Size
1/4 in
Size
7/16 in
Overall Length
24.8 mm
Width Across Flats
7/16 in
Drive Output End Diameter
15.9 mm

Details

Item
Socket
Number of Points
6
Socket Type
Standard

Description

Forged from high quality steel- internally bevelled for easy fitting to bolt heads. Square socket drive- with bore Material: Chrome vanadium steel- chrome-plated. Square drive: 1/4 in Width across flats: 7/16 in dia drive output end: 15.9 mm Length: 24.8 mm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.