Combination Wrench, 12 pt, 27 mm

  • Mfr # 613600 27

  • Zoro # G209573302


product price:  $39.85
/ea

Key Features

Overall Length
300 mm
Material
Chrome Vanadium Steel
Finish
Matte Chrome-Plated
Maximum Ring Height
18 mm
Maximum Jaw Height
13 mm
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
613600 27
Zoro #
G209573302
UPC #
4062406220112
Country of Origin
India

Dimensions

Overall Length
300 mm
Head Size
27 mm
Maximum Ring Height
18 mm
Maximum Jaw Height
13 mm
Width Across Flats
27 mm

Details

Item
Wrench
Material
Chrome Vanadium Steel
Finish
Matte Chrome-Plated
Method of Construction
Drop Forged

Description

Drop-forged. With close tolerance jaw width. With optimised profile shank for specially secure grip and ergonomic working. Exceptional tool life and wear resistance. Ring end with HT-Drive profile. Standard: DIN 3113 A / ISO 3318 / ISO 7738 Material: Chrome vanadium steel- chrome-plated. Note: HT-Drive - the particularly close-fitting profile. Advantage: - Bolts are gripped on the flanks. - The bolts are protected. - Longer bolt life. - Larger contact surfaces between bolt and tool. - Secure grip and higher torque transmission. wrench length L: 300 mm maximum jaw height h1: 13 mm maximum ring height h2 max: 18 mm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.