1/16" Comm. Grade Neoprene Rubber Sheet, 12"x12", Black, 70A

  • Mfr # BULK-RS-N70-23

  • Zoro # G2095746


product price:  $4.79
/ea

Key Features

Rubber Properties
Oil Resistant; Water Resistant; Weather Resistant
Rubber Material
Neoprene
Rubber Color
Black
Min. Temp. (F)
-30 Degrees F
Durometer
70A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
BULK-RS-N70-23
Zoro #
G2095746
UPC #
-
Country of Origin
Multiple

Dimensions

Rubber Thickness
1/16 in
Rubber Width
12 in
Rubber Length
1 ft
Width
12"
Length
12"
Thickness
1/16"
Overall Width
12 in
Overall Thickness
0.0625 in
Overall Length
12 in

Details

Item
Rubber Sheet
Rubber Properties
Oil Resistant; Water Resistant; Weather Resistant
Rubber Material
Neoprene
Rubber Color
Black
Min. Temp. (F)
-30 Degrees F
Durometer
70A
Backing Type
Non-Adhesive
Tensile Strength (PSI)
1,500 psi
Elongation
350 %
Finish
Smooth
Standards
ASTM D2000 BC 707
Grade
Standard
Max. Temp. (F)
250 Degrees F
Material
Neoprene
Type
Commercial Grade
Color
Black
Application
General Purpose
Tensile Strength
1,000 psi
Weather Resistance
Excellent
Shape
Sheet
Compression Set
33 %
Density
1.5 g/cc
Water Resistance
Good
Maximum Temperature
250 Degrees F
Tear Strength
20 N/mm
Abrasion Resistance
Good
Chemical Resistance
Fair
Adhesive Type
Plain Backing
Texture
Smooth
Minimum Temperature
-30 Degrees F
Thickness Tolerance
+/-0.011 in
Oil Resistance
Good

Description

Rubber Sheet, Sheet, Adhesive Type Plain Backing, Backing Type Non-Adhesive, Color Black, Durometer 70A, Grade Standard, Material Neoprene, Standards ASTM D2000 BC 707, Maximum Temperature 250 Degrees F, Minimum Temperature -30 Degrees F, Overall Length 12 in, Thickness Tolerance +/-0.011 in, Overall Width 12 in, Tensile Strength 1,000 psi, Texture Smooth, Overall Thickness 0.0625 in, Abrasion Resistance Good, Chemical Resistance Fair, Oil Resistance Good, Water Resistance Good

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.