Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

14" Top Handle Chainsaw Guide Bar

  • Mfr # 49-16-2745

  • Zoro # G209575627


product price: $55.97
/ea

Key Features

For Use With
14 in Top Handle Chainsaw, 14 in Top Handle Chainsaw Chain
Includes
14 in Top Handle Chainsaw Guide Bar (49-16-2745)
Compatible Bar Length
14 in
Pitch
3/8 in
Sharpening Stone Included
No Sharpening Stone Included
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
49-16-2745
Zoro #
G209575627
UPC #
045242636594
Country of Origin
China

Dimensions

Compatible Bar Length
14 in

Details

Item
Guide Bar
For Use With
14 in Top Handle Chainsaw, 14 in Top Handle Chainsaw Chain
Includes
14 in Top Handle Chainsaw Guide Bar (49-16-2745)
Pitch
3/8 in
Sharpening Stone Included
No Sharpening Stone Included
Gauge
0.05 in
Product Type
Chainsaw Bar
Number of Links
59
Compatible Chainsaw Manufacturer
Milwaukee

Description

Guide Bar, Product Type Chainsaw Bar, Compatible Bar Length 14 in, Pitch 3/8 in, Gauge 0.05 in, Number of Links 59, Sharpening Stone Included No Sharpening Stone Included, Compatible Chainsaw Manufacturer Milwaukee, Includes 14 in Top Handle Chainsaw Guide Bar (49-16-2745)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.