Line Volt Mechanical Tstat, 0 Degrees to 100 Degrees F, SPDT (Discontinued)
- Mfr # T678A1015
- Zoro # G2095895
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
T678A1015
Zoro #
G2095895
UPC #
-
Country of Origin
Unknown
Dimensions
Width
2 in
Height
5 5/8 in
Depth
2 5/8 in
Capillary Length
240 in
Sensing Bulb Dia.
1/2 in
Sensing Bulb Length
4 3/16 in
Description
Line Volt Mechanical Tstat, Thermostat Switch Type SPDT, Thermostat Control Range 0 Degrees to 100 Degrees F, Thermostat Voltage 120 to 277V AC, Full Load Amps @ 120VAC 15A, Full Load Amps @ 240VAC 5.1A, Thermostat Programmable No, Remote Sensing Capability Yes, Thermostat Heating/Cooling Heating/Cooling, Remote Sensing Bulb Included Yes
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.