This item is Discontinued.

Omron Photoelectric Sensor, 4 In, PNP E3F2-DS10B4-P1

Photoelectric Sensor, 4 In, PNP (Discontinued)

  • Mfr # E3F2-DS10B4-P1
  • Zoro # G2095931
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E3F2-DS10B4-P1
Zoro #
G2095931
UPC #
-
Country of Origin
Unknown

Dimensions

Length
73mm
Diameter
18mm

Details

Item
Photoelectric Sensor
Circuit Type
PNP
IP Rating
IP67
Max. Load Current
100mA
Electrical Connection
M12 Connector
NEMA Rating
1, 2, 4
Body Material
Plastic
Response Time (ms)
2.5
Max. Sensing Distance
4"
Operation Mode
Selectable Light On/Dark On
Shape
Tubular
Sensing Method
Wide Beam Diffuse-Reflective
Operating Temp. Range
-25 Degrees to 55 Degrees C
Light Source
Infrared LED
Features
Output Short Circuit Protection, Power Supply Reverse Polarity Protection
Power Requirement
10 to 30VDC
Response Time
2.5 msec
Emitted Sensor Light
Infrared
Product Type
Photoelectric Sensor
NEMA Enclosure Rating
1, 2, 4

Description

Photoelectric Sensor

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.