Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
70448_770-2XL
Zoro #
G2096412
UPC #
-
Country of Origin
Unknown
Dimensions
Size
2XL
Thickness
0.19mm
Fits Waist Size
44 to 46"
Details
Item
Rain Pants
Color
Green
Material
Polyurethane
Seam Style
Microweld
Gender
Men's
Number of Pockets
3
Closure Type
Drawstring, Elastic Waistband
Includes
13" Leg Zipper, Reinforced Knees/Crotch
Resists
water
High-Visibility
No
Description
Rain Pants, Material Polyurethane, Gender Men's, High-Visibility No, Thickness 0.19mm, Includes 13 In. Leg Zipper, Reinforced Knees/Crotch
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.