Battery Splice, 4/0 AWG, Tin, PK10

  • Mfr # 84-9558

  • Zoro # G2096936


product price:  $32.55
/pk 10, $3.26/ea

Key Features

Color
Tin
Connection Material
Tin/Copper
Connection Type
Crimp/Solder
Gauge
4/0 ga.
Connection
Crimp/Solder
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
84-9558
Zoro #
G2096936
UPC #
-
Country of Origin
China

Details

Item
Battery Splice
Color
Tin
Connection Material
Tin/Copper
Connection Type
Crimp/Solder
Gauge
4/0 ga.
Connection
Crimp/Solder
Type
Battery Connectors
Features
Heavy Tin-Plated for Superior Conductivity and Resistance to Corrosion

Description

Battery Splice, Gauge 4/0 AWG, Package Quantity 10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.