Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
No Product Image Available

Tactical Mini Flashlight, LED, Blue, PK4 (Discontinued)

  • Mfr # MT-230
  • Zoro # G2097371
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MT-230
Zoro #
G2097371
UPC #
-
Country of Origin
China

Dimensions

Flashlight Battery Size
AA
Length
4.00 in
Body Dia.
0.60 in
Manufacturers Warranty Length
Limited Lifetime

Details

Number of Batteries
1
Lumens
3.6/10/60
Rechargeable
No
Body Color
Blue
Flashlight Battery Type
Alkaline
Safety Rated
Not Safety Rated
Beam Distance
65/46/4m
Item
Tactical Mini Flashlight
Water Penetration Rating
IPx4
Lamp Life
50,000 hr
Standards
CE
Drop Rating
2.0m
Battery Burn Time
2/14/36 hr
Flashlight Body Material
Aircraft-Grade 6061-T6 Aluminum with Type III Hard Anodized Finish
Lens Material
Polycarbonate
Light Output Modes
High / Medium / Low
Includes
(1) AA Battery
Switch Type
Push button
Flashlight Beam Type
Fixed
Special Light Output Mode
No Special Light Output
Maximum Lumens Output
60
Run Time on High Setting
2 hr
Peak Beam Intensity
1076/538/4cd
Batteries Included
Yes

Description

Tactical Mini Flashlight, Flashlight Grade Tactical, Flashlight Battery Size AA, Rechargeable No, Flashlight Battery Type Alkaline, Number of Batteries 1, Batteries Included Yes, Battery Burn Time 2/14/36 hr, Length 4.00 in, Body Dia. 0.60 in, 60/10/3.6 Lumens, Lumens Range 50 to 99, Run Time on High Setting 2 hr, Maximum Lumens Output 60, Lamp Life 50,000 hr, Body Color Blue, Flashlight Body Material Aluminum, Switch Type Push Button

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.