21PC 118 Degree General Purpose Jobber Lengh Drill Set Chicago-Latrobe 150D Bright HSS 1/16-3/8x1/64

  • Mfr # 49912

  • Zoro # G2097401


product price:  $65.79
/ea

Key Features

Number of Pieces
21
Cutting Direction
Right Hand
Drill Bit Point Angle
118 Degrees
Drill Bit Material
High Speed Steel
Includes
Metal Drill Index
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
49912
Zoro #
G2097401
UPC #
662355499122
Country of Origin
United States

Dimensions

Shank Dia.
1/16 in
Depth:Dia. Ratio
4xD
Sizes Included
1/16", 5/64", 3/32", 7/64", 1/8", 9/64", 5/32", 11/64", 3/16", 13/64", 7/32", 15/64", 1/4", 17/64", 9/32", 19/64", 5/16", 21/64", 11/32", 23/64", 3/8"
Drill Bit Dimension Type
Fractional Inch
Drill Bit Size
1/16 in to 3/8 in by 64ths
Depth x Dia. Ratio
4xD
Size Range
1/16"-3/8"
Drill Bit Sizes Included
1/16 in, 1/4 in, 1/8 in, 11/32 in, 11/64 in, 13/64 in, 15/64 in, 17/64 in, 19/64 in, 21/64 in, 23/64 in, 3/16 in, 3/32 in, 3/8 in, 5/16 in, 5/32 in, 5/64 in, 7/32 in, 7/64 in, 9/32 in, 9/64 in
Smallest Drill Bit Size
1/16 in
Largest Drill Bit Size
3/8 in
Drill Length Class
Jobber-Length
Overall Length
1 7/8 in, 2 in, 2 1/4 in, 2 5/8 in, 2 3/4 in, 2 7/8 in, 3 1/8 in, 3 1/4 in, 3 1/2 in, 3 5/8 in, 3 3/4 in, 3 7/8 in, 4 in

Details

Item
Jobber Length Drill Bit Set
Number of Pieces
21
Cutting Direction
Right Hand
Drill Bit Point Angle
118 Degrees
Drill Bit Material
High Speed Steel
Includes
Metal Drill Index
Drill Bit Grouping
Drill Bit Set
List Number
150D
Point Type
Conventional Point
Standards
ASME B94.11M-1993
Drill Style
Jobber Drill
Flute Type
Spiral
Shank Type
Straight
Measurement System
Fractional Inch
Left/Right Hand
Right
Finish - Machining
Bright (Uncoated)
Coolant Fed
Non-Coolant Through
Drill Bit Point Type
Conventional Point
Primary Material Application
Aluminum, Cast Iron, Steel
Number of Drill Bits
21
Material - Machining
High Speed Steel
Material Grade - Machining
General Purpose
Shank Type - Machining
Straight
Aircraft Drill
No
Drill Bit Case Type
Metal Index
Number of Flutes
2
Primary Material Application ISO Code
K, N, P
Spiral Direction
Right Hand
Helix Angle - Maximum
34 Degrees
Helix Angle - Minimum
21 Degrees

Description

Jobber Length Drill Bit Set, Number of Drill Bits 21, Drill Bit Point Angle 118 Degrees , Material - Machining High Speed Steel, Finish - Machining Bright (Uncoated)

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.