
Depressed Center Wheel, Type 28, 9 in Dia, 0.25 in Thick, 5/8"-11 Arbor Hole Size, Ceramic, 20 Grit
Mfr # 66253370804
Zoro # G209754299
product price:Â $28.79
/ea
Sold in multiples of 10 for $287.90
Key Features
Wheel Type
Type 28
Overall Thickness
0.25 in
Connector Size
5/8"-11
Connector Type
Threaded Hole
Abrasive Material
Ceramic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
66253370804
Zoro #
G209754299
UPC #
662533708046
Country of Origin
United States
Dimensions
Overall Diameter
9 in
Overall Thickness
0.25 in
Connector Size
5/8"-11
Details
Item
Depressed Center Wheel
Wheel Type
Type 28
Connector Type
Threaded Hole
Abrasive Material
Ceramic
Grade
Extra Coarse
Grit
20
Series
Quantum 3 SG
Maximum Operating Speed
6,600 RPM
Compatible Tool Type
Angle Grinder
Color
Black
Primary Material Applicationn
Stainless Steel, Steel
Primary Material Application
Stainless Steel, Steel
Description
Depressed Center Wheel, Abrasive Material Ceramic, Connector Size 5/8 In.-11, Connector Type Threaded Hole, Grit 20, Overall Diameter 9 in, Overall Thickness 0.25 in, Primary Material Application Stainless Steel, Steel, Compatible Tool Type Angle Grinder, Series Quantum 3 SG, Wheel Type Type 28, Maximum Operating Speed 6,600 RPM, Color Black, Grade Extra Coarse
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.