Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Nautilus Safety Footwear Men's Aluminum Toe Mid Work Shoe, Black, Olive, 13, Wide, N1463 N1463-13W

Men's Aluminum Toe Mid Work Shoe, Black, Olive, 13, Wide, N1463 (Discontinued)

  • Mfr # N1463-13W
  • Zoro # G209754718
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
N1463-13W
Zoro #
G209754718
UPC #
617420220804
Country of Origin
China

Dimensions

Size
13
Footwear Width
Wide

Details

Item
Mid Work Shoe
Toe Type
Aluminum
Gender
Men's
Color
Black, Olive
Style Number
N1463
Waterproof
No
Upper Material
Synthetic, Textile
Footwear Closure Type
Lace
Outsole Material
Rubber
Midsole Material
EVA
Liner Material
Textile
Insulated
No
Standards
IC EH SR
Insole Material
PU Foam

Description

Size 13 URBAN AT, MENS PR, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.