This item is Discontinued.

Dwyer Instruments Humidity/Temp Transducer, -40 to 140F RHT-D-LCD

Humidity/Temp Transducer, -40 to 140F (Discontinued)

  • Mfr # RHT-D-LCD
  • Zoro # G2097566
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RHT-D-LCD
Zoro #
G2097566
UPC #
-
Country of Origin
United States

Dimensions

Probe Length
9"
Probe Dia.
35/64"

Details

Item
Humidity/Temp Transducer
Temp. Range
-40 to 140 Degrees F
Relative Humidity Range
0 to 100%
Display
LCD
Power Required
10 to 35VDC
Mounting
Duct
Output
4 to 20ma
Temp. Accuracy
+/-0.9 Degrees @ 72 Degrees F
Humidity Accuracy
+/-2%
Enclosure Rating
Nema 4X
Response Time
15 sec.
Includes
Instructions and Mounting Bracket
Electrical Connections
Terminal Board

Description

Humidity/Temp Transducer, Temp. Range -40 to 140 Degrees F, Relative Humidity Range 0 to 100 Percent, Power Required 10 to 35VDC, Response Time 15 sec., Mounting Duct, Output 4 to 20mA, Temp. Accuracy +/-0.9 Degrees @ 72 Degrees F, Humidity Accuracy +/-2 Percent, Probe Length 9 In., Probe Dia. 35/64 In., Display LCD, Electrical Connections Terminal Board, Enclosure Rating NEMA 4X, Includes Instructions and Mounting Bracket

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.