This item is Discontinued.

U.S. Gauge Vacuum Gauge, 30 Hg to 0, 4-1/2In, 1/2In 1981

Vacuum Gauge, 30 Hg to 0, 4-1/2In, 1/2In (Discontinued)

  • Mfr # 1981
  • Zoro # G2097891
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
1981
Zoro #
G2097891
UPC #
-
Country of Origin
Multiple

Dimensions

Gauge Nominal Dial Size
4 1/2 in
Gauge Connection Size
1/2 in
Connection Size
1/2 in ANPT

Details

Pressure and Vacuum Gauge Type
Vacuum Gauge
Gauge Application
Process
Liquid Filled
No
Basic Gauge Case Material
Plastic
Basic Gauge Wetted Parts
Stainless Steel
Gauge Connection Type
MNPT
Gauge Connection Location
Bottom
Gauge Primary Range Units
in Hg
Gauge Socket Material
316 Stainless Steel
Gauge Primary Range Values
-30 to 0
Operating Temp. Range
-40 Degrees to 190 Degrees F
Gauge Accuracy
+/-0.50%
Calibration Certificate Included
No
Gauge Mounting Method
Surface
Gauge Sensor Material
316 Stainless Steel
Connection Location
Lower
Series
1981
Gauge Panel Mountable
Yes
Basic Gauge Lens Material
Plastic
Case Color
Black
Smallest Graduation
0.2 in Hg
Gauge Case Color
Black
Basic Gauge Sensor Material
Stainless Steel
Item
Vacuum Gauge
Gauge Primary Range Smallest Graduation
0.2
Basic Gauge Socket Material
Stainless Steel
Gauge Case Material
PET (Polyethylene Terephthalate)
Gauge Lens Material
Acrylic
For Use With
Chemical, petroleum processing
Range
30 in Hg Vac to 0
Accuracy
+/-0.5%
Socket Material
316 Stainless Steel
Lens Material
Acrylic

Description

Vacuum Gauge, Accuracy +/-0.5 Percent, Gauge Case Material PET (Polyethylene Terephthalate), Lens Material Acrylic, Case Color Black, Socket Material 316 Stainless Steel, Series 1981

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.