Filter Regulator, Metal Bowl, 3/4 in, 2.9lb

  • Mfr # 8653APBM5FA00HN

  • Zoro # G209799320


product price: $193.80
/ea
Free Shipping & Returns

Key Features

Overall Width
90 in
Filter Rating
5 micron
Standards
ISO 1179-1
Modular Connection
Modular Connection
Weight
2.9 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8653APBM5FA00HN
Zoro #
G209799320
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
90 in
Overall Depth
93 5/8 in
Air Inlet Size
3/4 in
Overall Height
340 in

Details

Filter Rating
5 micron
Standards
ISO 1179-1
Modular Connection
Modular Connection
Weight
2.9 lb
Seal Material
NBR/FKM
For Fluid Type
Air/Inert Gas
Filter Type
Particulate
Body Material
Aluminum
Minimum Operating Pressure
7 psig
Filter Bowl Material
Metal
Maximum Operating Pressure
145 psig
Minimum Operating Temperature
35 Degrees F
For Substance Type
Air
Air Inlet Type
NPTF
Drain Type
Semi-Automatic/Manual Drain
Sight Gauge Included
Yes
Series
653
Pressure Gauge Included
Yes
Drain Included
Yes
Regulator Type
Relieving
Item
Filter Regulator
Maximum Operating Temperature
122 Degrees F
Air Inlet Gender
Female

Description

Filter Regulator, Filter Bowl Material Metal, Air Inlet Size 3/4 in, Air Inlet Type NPTF, Filter Rating 5 micron, Filter Type Particulate, Maximum Operating Pressure 145 psig, Drain Type Semi-Automatic/Manual Drain, Pressure Gauge Included Yes, Body Material Aluminum, Overall Width 90 in, Series 653, Air Inlet Gender Female, Drain Included Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.