Filter Regulator, Metal Bowl, 1/8in, 0.68lb

  • Mfr # 8651APBM2FA00HN

  • Zoro # G209799368


product price: $99.99
/ea
Free Shipping & Returns

Key Features

Weight
0.68 lb
Regulator Type
Relieving
Air Inlet Size
1/8 in
For Fluid Type
Air/Inert Gas
Air Inlet Type
NPTF
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8651APBM2FA00HN
Zoro #
G209799368
UPC #
-
Country of Origin
United States

Dimensions

Air Inlet Size
1/8 in
Overall Depth
58 in
Overall Height
240 1/2 in
Overall Width
50 in

Details

Weight
0.68 lb
Regulator Type
Relieving
For Fluid Type
Air/Inert Gas
Air Inlet Type
NPTF
For Substance Type
Air
Seal Material
NBR/FKM
Maximum Operating Temperature
122 Degrees F
Series
651
Drain Type
Semi-Automatic/Manual Drain
Body Material
Aluminum
Pressure Gauge Included
Yes
Modular Connection
Modular Connection
Minimum Operating Pressure
7 psig
Minimum Operating Temperature
35 Degrees F
Standards
ISO 1179-1
Maximum Operating Pressure
145 psig
Filter Rating
5 micron
Filter Type
Particulate
Sight Gauge Included
Yes
Air Inlet Gender
Female
Filter Bowl Material
Metal
Drain Included
Yes
Item
Filter Regulator

Description

Filter Regulator, Filter Bowl Material Metal, Air Inlet Size 1/8 in, Air Inlet Type NPTF, Filter Rating 5 micron, Filter Type Particulate, Maximum Operating Pressure 145 psig, Drain Type Semi-Automatic/Manual Drain, Pressure Gauge Included Yes, Body Material Aluminum, Overall Width 50 in, Series 651, Air Inlet Gender Female, Drain Included Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.