Lubricator, 1 in, Metal Bowl, 2.55 lb

  • Mfr # 8653AL0M60A0000

  • Zoro # G209799375


product price: $136.75
/ea
Free Shipping & Returns

Key Features

Series
653
Overall Height
10 1/2 in
Overall Width
3 9/16 in
Lubricator Bowl Capacity
6.76 fl oz
Weight
2.55 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8653AL0M60A0000
Zoro #
G209799375
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
10 1/2 in
Overall Width
3 9/16 in
Air Inlet Size
1 in
Overall Depth
3 11/16 in
Air Outlet Size
1 in

Details

Item
Lubricator
Series
653
Lubricator Bowl Capacity
6.76 fl oz
Weight
2.55 lb
For Substance Type
Air
Air Outlet Type
NPTF
Maximum Operating Temperature
122 Degrees F
For Fluid Type
Air/Inert Gas
System Location
Air Line
Seal Material
NBR/FKM
Air Inlet Gender
Female
Sight Gauge Included
Yes
Maximum Operating Pressure
232 psig
Lubricator Bowl Material
Metal
Modular Connection
Modular Connection
Standards
ISO 3448
Body Material
Aluminum
Minimum Operating Temperature
41 Degrees F
Minimum Flow Rate
8.83 scfm
Recommended Lubricant
ISO 3448
Maximum Flow Rate
459.1 scfm
Air Inlet Type
NPTF

Description

Lubricator, Lubricator Bowl Material Metal, Air Inlet Size 1 in, Air Inlet Type NPTF, Maximum Flow Rate 459.1 scfm, Maximum Operating Pressure 232 psig, Maximum Operating Temperature 122 Degrees F, Body Material Aluminum, Overall Width 3 9/16 in, Series 653, Sight Gauge Included Yes, Air Inlet Gender Female, Air Outlet Size 1 in, Air Outlet Type NPTF, Drain Included Not Applicable, Drain Part Compatibility Not Applicable, For Fluid Type Air/Inert Gas, For Substance Type Air

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.