3/8" Drive Bit Socket Set, Metric, 6 pcs

  • Mfr # J5238C

  • Zoro # G2098241


product price:  $63.99
/ea

Key Features

Drive Size
3/8"
Number of Pieces
6
Finish
Full Polish
Measurement Type
Metric
SAE or Metric
SAE
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
J5238C
Zoro #
G2098241
UPC #
662679230869
Country of Origin
United States

Dimensions

Drive Size
3/8"
Tip Size
10 mm, 4 mm, 5 mm, 6 mm, 7 mm, 8 mm, 9 mm
Overall Length
1 23/32 in
Insert Length
5/8 in, 7/8 in
Tip Size - Minimum
T15
Tip Size - Maximum
T40
Tip Size Range
T15 to T40

Details

Item
Bit Socket Set
Number of Pieces
6
Finish
Full Polish
Measurement Type
Metric
SAE or Metric
SAE
Includes
(2) Socket Bars 6-1/4", Socket Clips 3/8" Drive, (6) Bit Torx Socket 3/8" Drive: T15, T20, T25, T27, T30, T40
Tip Type
Torx
Tether Capable
Tether Capable
Drive Type
Square
Material
Alloy Steel
Sockets Included
T15, T20, T25, T27, T30, T40
Impact Rated
No
Tip Style
Torx
Insulated
No
Tether Style
Tether Capable
Piece Count Range
2 to 25
Non-Sparking
No
Replaceable Insert
No
Tether Ready
No
Impact Rated Status
Not Impact Rated
Includes Insulation
Not Insulated
Tether Status
Not Tether Capable
Replaceable Insert Capable
Fixed Insert

Description

Not for use on impact applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.