Grade 8, 3/8"-16 Hex Head Cap Screw, Black Oxide Steel, 1-1/2 in L, 50 PK

  • Mfr # N04100.037.0150

  • Zoro # G2098257


product price:  $15.79
/pk 50, $0.32/ea

Key Features

External Hex Drive
Grade 8 Material Grade/Class
System of Measurement
Inch
Thread Size
3/8"-16
Head Width
9/16 in
Material
Steel
Finish
Black Oxide
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
N04100.037.0150
Zoro #
G2098257
UPC #
190735961940
Country of Origin
United States

Dimensions

Thread Size
3/8"-16
Fastener Length
1-1/2 in
Head Width
9/16 in
Head Height
15/64 in
Min. Thread Length
1 in

Details

System of Measurement
Inch
Drive
External Hex
Material Grade/Class
Grade 8
Material
Steel
Finish
Black Oxide
Thread Style
Fully Threaded
Thread Direction
Right Hand
Standards
SAE J429
Item
Hex Head Cap Screw
Tensile Strength
150,000 psi
Thread Type
Coarse
Proof Load
120,000 psi
Rockwell Hardness
HRC33
Thread Fit
2A
Globally Sourced
Made in USA*
Dimensional Standards
ASME B18.2.1
Threadlocker Minimum Temperature
3/8"-16
Manufacturer Location
Made in USA*
Material Quality Standards
SAE J429
Fastener Industry Standards
ASME B18.2.1

Description

The ZORO SELECT - N04100.037.0150 is a Hex Head Cap Screw, a type of fastener characterized by its hexagonal-shaped head. Made from steel and finished with black oxide for enhanced durability and corrosion resistance, this screw is used to securely join materials in various industrial applications such as construction, manufacturing, and engineering projects.

  • Dimensional Standards: Meets ASME B18.2.1 dimensional standards for use in various industrial applications.
  • Drive: Requires an external hex drive tool for installation or removal.
  • Fastener Length: Measures 1-1/2 inches from under the head to the end of the screw providing an indication of the potential depth of insertion into a material.
  • Globally Sourced: Procured from international manufacturers providing diverse range of quality options.
  • Material Grade/Class: Grade 8 standard represents certain levels of strength, hardness and resistance properties.
  • Rockwell Hardness: HRC33 rating represents a measure of hardness that may impact durability and performance under certain conditions.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.