Notice Sign, 7 in H, 10 in W, Aluminum, Vertical Rectangle, English, U5-1069-RA_10X7

  • Mfr # U5-1069-RA_10X7

  • Zoro # G2098610


product price:  $9.39
/ea

Key Features

Header
Notice
Legend
All Visitors Please Sign In At Office
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
U5-1069-RA_10X7
Zoro #
G2098610
UPC #
-
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.04 in
Depth
1/25 in

Details

Item
Notice Sign
Header
Notice
Legend
All Visitors Please Sign In At Office
Sign Shape
Vertical Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
OSHA Compliant
Yes
Material
Aluminum
Green Environmental Attribute
Minimum 30% Post-Consumer Recycled Content
Legend Color
Black
Legend/Background Color
Black and Blue/White
Operating Temp. Range
-30 Degrees to 200 Degrees F
Header Background Color
Blue
Sign Legend Color
Black
Legend Style
Text
Language
English
Header Legend Color
White
Double-Sided
No
Background Color
White
ANSI Compliant
Yes
Standards
ANSI Z53.1-1967, OSHA 1910.145
Sign Legend Text Color
Black
Write on Surface
No
Indoor/Outdoor Usage
Indoor Only
Glow In The Dark
No
Sign Header
Notice
Maximum Service Temperature
170 Degrees F
Mirror Print
No
Metal Detectable
No
Sign Header Background Color
Blue
ANSI Standards
ANSI Z53.1-1967
Sign Legend Background Color
White
Sign Legend
All Visitors Please Sign In At Office
ANSI 969 Compliant
No
State Specific Sign
No
Protective Coating
Clear Film Laminate
Sign Legend Style
Text
Corrosion Resistant
Yes
Sign Header Text Color
White
Graffiti Resistant
Yes
Number of Printed Sides
1
Chemical Resistant
No
Anti-Slip Surface
No
Sign Header Style
Text
Minimum Service Temperature
-40 Degrees F
Maximum Viewing Distance - Favorable Conditions
20 ft
Includes Mounting Hardware
No
Material Properties
Rigid
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Sign Mounting Location
Wall
Abrasion Resistant
No
Average Outdoor Durability
3 to 5 yr
Outdoor Life Expectancy
3 to 5 yr
Product Type
Notice Sign

Description

Notice Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Legend All Visitors Please Sign In At Office, Sign Legend Background Color White, Sign Legend Style Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.