Tab-Cinching Cable Lockout, 6 ft. L, Color: Red

  • Mfr # CABLO

  • Zoro # G2098783


product price:  $27.89
/ea

Key Features

Cable Length
6 ft
Cable Diameter
3/16 in
Cable Material
Steel
Body Material
Polypropylene
Color
Red
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CABLO
Zoro #
G2098783
UPC #
754473453510
Country of Origin
Mexico

Dimensions

Cable Length
6 ft
Cable Diameter
3/16 in
Cable Dia.
3/16 in
Padlock Shackle Max. Dia.
9/32 in
Body Dimensions
3 in H x 6 in L x 8-1/2 in W
Body Depth
0.65 in
For Maximum Padlock Shackle Diameter
9/16 in
Body Height
5.84 in
Body Width
2 in

Details

Cable Material
Steel
Body Material
Polypropylene
Color
Red
Item
Cable Lockout
Cable Coating Material
Plastic
Standards
OSHA 1910.147
OSHA Compliant
Yes
Max. Number of Padlocks
6
For Use With
Switches, Valves, Energy Devices
Cable Lockout Style
Grip-Cinching
Legend
Cable Lockout Device Warning
Cable Color
Red
Includes Cable
Yes
Cable Material Finish
Plastic
Maximum Number of Padlocks
6
Cable Lockout Type
Squeeze Handle
Body Color
Red

Description

Cable Lockout, Body Color Red, Body Material Polypropylene, Cable Color Red, Cable Diameter 3/16 in, Cable Length 6 ft, Cable Lockout Type Squeeze Handle, Cable Material Steel, Cable Material Finish Plastic, Compatible Cable Lockout Not Applicable, For Maximum Padlock Shackle Diameter 9/16 in, Includes Cable Yes, Maximum Number of Padlocks 6, Body Depth 0.65 in, Body Height 5.84 in, Body Width 2 in, Legend Cable Lockout Device Warning, Standards OSHA 1910.147

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.