This item is Discontinued.

3M Filtration Filter System, 3 gpm IA2-1

Filter System, 3 gpm (Discontinued)

  • Mfr # IA2-1
  • Zoro # G2099072
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
IA2-1
Zoro #
G2099072
UPC #
016145067952
Country of Origin
United States

Dimensions

Overall Height
18 3/16 in

Details

Item
Water Filter System
Application
Food Service
Max. Pressure
125 psi
Microns
1
Cartridges Required
Mfr. No. CFS8112-S
Sub-Category
Direct Connect Cartridge Filter Systems
Service Life
20,000 gal
With Gauge/Without Gauge
With Gauge
Includes
3/8 in Reducer Bushings, Mounting Brackets and Pressure Gauge
Flow Rate
3 gpm
Min. Pressure
25 psi
Housing Material
Polypropylene
Color
White
Filter Media
Carbon Block
Connection
1/2 in NPT
Number of Cartridges Required
2

Description

Water Filter System, Overall Height 18 3/16 in, Service Life 20,000 gal, Flow Rate 3 gpm, Application Food Service, Color White, Filter Media Carbon Block, Housing Material Polypropylene, Includes 3/8 in Reducer Bushings, Mounting Brackets and Pressure Gauge, Number of Cartridges Required 2, Standards -

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.