Grade 8, 1/2"-13 Hex Head Cap Screw, Zinc Yellow Steel, 2 in L

  • Mfr # BULK-BOLT-4380

  • Zoro # G209921486


product price:  $5.39
/ea
Sold in multiples of 2 for $10.78

Key Features

External Hex Drive
Grade 8 Material Grade/Class
System of Measurement
Inch
Thread Size
1/2"-13
Fastener Length
2 in
Head Width
47/64 in
Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
BULK-BOLT-4380
Zoro #
G209921486
UPC #
197666050903
Country of Origin
Canada

Dimensions

Thread Size
1/2"-13
Fastener Length
2 in
Head Width
47/64 in
Drive Size
0.750 in
Head Height
19/64 in
Min. Thread Length
1 1/4 in

Details

System of Measurement
Inch
Drive
External Hex
Material Grade/Class
Grade 8
Material
Steel
Finish
Zinc Yellow
Thread Style
Partially Threaded
Thread Direction
Right Hand
Standards
ASTM A354 Grade BD, ASTM B633, DFAR Compliant, MS90728
Item
Hex Head Cap Screw
Tensile Strength
150,000 psi
Thread Type
Coarse
Material Quality Standards
ASTM A354 Grade BD, ASTM B633, DFAR Compliant, MS90728
Manufacturer Location
Globally Sourced

Description

Hex Head Cap Screw, System of Measurement Inch, Fastener Length 2 in, Head Height 19/64 in, Head Width 47/64 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.