Grade 8, 3/4"-10 Hex Head Cap Screw, Zinc Yellow Steel, 10 in L

  • Mfr # U04104.075.1000

  • Zoro # G2099216


product price:  $5.79
/ea

Key Features

External Hex Drive
Grade 8 Material Grade/Class
System of Measurement
Inch
Thread Size
3/4"-10
Fastener Length
10 in
Head Width
1-1/8 in
Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
U04104.075.1000
Zoro #
G2099216
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
3/4"-10
Fastener Length
10 in
Head Width
1-1/8 in
Head Height
15/32 in
Min. Thread Length
2 in

Details

System of Measurement
Inch
Drive
External Hex
Material Grade/Class
Grade 8
Material
Steel
Finish
Zinc Yellow
Thread Style
Partially Threaded
Thread Direction
Right Hand
Standards
SAE J429
Item
Hex Head Cap Screw
Rockwell Hardness
HRC33
Tensile Strength
150,000 psi
Thread Type
Coarse
Temp. Range
-58 Degrees to 302 Degrees F
Proof Load
120,000 psi
Globally Sourced
Globally Sourced
Thread Fit
2A
Dimensional Standards
ASME B18.2.1
Minimum Temperature
-58 Degrees F
Maximum Temperature
302 Degrees F
Threadlocker Minimum Temperature
3/4"-10
Manufacturer Location
Globally Sourced
Material Quality Standards
SAE J429
Fastener Industry Standards
ASME B18.2.1

Description

The ZORO SELECT - U04104.075.1000 is a Hex Head Cap Screw, a type of fastener characterized by its hexagonal-shaped head. This screw is intended for use in joining materials in a variety of industrial applications. Its role can be significant in construction, manufacturing, and engineering projects. Made from steel with a zinc yellow finish for enhanced durability and corrosion resistance, this globally sourced product adheres to ASME B18.2.1 dimensional standards and SAE J429 material quality standards.

  • Drive: The external hex drive requires a wrench or socket of the same shape for application.
  • Fastener Length: With a length of 10 inches, this screw may penetrate to varying depths depending on the material being used.
  • Material Grade/Class: The Grade 8 classification is based on certain strength, hardness and resistance properties that could make it suitable for various industrial applications.
  • Tensile Strength: A tensile strength rating of up to 150000 psi suggests the potential pulling stress limit before possible failure under ideal conditions.
  • Thread Direction & Size: Right hand thread direction implies clockwise tightening; thread size is specified as 3/4"-10 which should correspond with compatible nuts or holes.
  • Thread Style & Type: Partially threaded style intended for use across diverse types of industrial applications; UNC (Coarse) thread type may influence how the screw interacts with pre-drilled holes and materials.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.