316, 1-1/8"-7 Hex Head Cap Screw, Plain Stainless Steel, 10 in L
Mfr # BULK-BOLT-4783
Zoro # G209921608
product price:Â $83.85
/ea
Free Shipping & Returns
Key Features
External Hex Drive
316 Material Grade/Class
System of Measurement
Inch
Thread Size
1-1/8"-7
Head Width
1-11/16 in
Material
Stainless Steel
Finish
Plain
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
BULK-BOLT-4783
Zoro #
G209921608
UPC #
197666054765
Country of Origin
Multiple
Dimensions
Thread Size
1-1/8"-7
Fastener Length
10 in
Head Width
1-11/16 in
Head Height
11/16 in
Min. Thread Length
2 3/4 in
Drive Size
1.6875 in
Details
System of Measurement
Inch
Drive
External Hex
Material Grade/Class
316
Material
Stainless Steel
Finish
Plain
Thread Style
Partially Threaded
Thread Direction
Right Hand
Standards
ASTM F593
Item
Hex Head Cap Screw
Thread Type
Coarse
Tensile Strength
70,000 psi
Material Quality Standards
ASTM F593
Manufacturer Location
Globally Sourced
Dimensional Standards
ASME B18.2.1
Description
Hex Head Cap Screw, System of Measurement Inch, Fastener Length 10 in, Head Height 11/16 in, Head Width 1 11/16 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.