
316, 5/16"-18 Hex Head Cap Screw, Plain Stainless Steel, 4 in L
Mfr # BULK-BOLT-2697
Zoro # G209935940
product price:Â $4.29
/ea
Sold in multiples of 50 for $214.50
Key Features
External Hex Drive
316 Material Grade/Class
System of Measurement
Inch
Head Width
1/2 in
Material
Stainless Steel
Finish
Plain
Thread Style
Partially Threaded
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
BULK-BOLT-2697
Zoro #
G209935940
UPC #
197666655658
Country of Origin
China
Dimensions
Thread Size
5/16"-18
Fastener Length
4 in
Head Width
1/2 in
Min. Thread Length
0.875 in
Head Height
13/64"
Details
System of Measurement
Inch
Drive
External Hex
Material Grade/Class
316
Material
Stainless Steel
Finish
Plain
Thread Style
Partially Threaded
Thread Direction
Right Hand
Standards
ASME B18.2.1
Item
Hex Head Cap Screw
Tensile Strength
95,000 psi
Thread Type
UNC
Description
Hex Cap Screw, Hex Head, 316 Stainless Steel, Partially Threaded, 5/16-18 x 4
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.