Tee Tee, 1/4" Pipe, FNPT, Cast Iron, Class 125

  • Mfr # 0300031200

  • Zoro # G2099386


product price:  $14.49
/ea

Key Features

Specific Fitting Shape
Tee
Fitting Connection Type
FNPT
Pipe Fitting Material
Cast Iron
Pipe Size (Fittings)
1/4"
Class
Class 125
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
0300031200
Zoro #
G2099386
UPC #
690291012563
Country of Origin
United States

Dimensions

Pipe Size (Fittings)
1/4"
Pipe Size - Pipe Fitting
1/4 in
Fitting Side C Nominal Pipe Size
1/4 in
Pipe Size
1/4"
Fitting Side A Nominal Pipe Size
1/4 in
Fitting Side B Nominal Pipe Size
1/4 in

Details

Specific Fitting Shape
Tee
Fitting Connection Type
FNPT
Pipe Fitting Material
Cast Iron
Class
Class 125
Item
Tee
Standards
UL: FM Approved: ASME B16.4
Fitting Schedule/Class
Class 125
Basic Pipe Fitting Shape
Tee
Basic Pipe Fitting Material
Metal
Temp. Range
-20 Degrees to 150 Degrees F
Max. Pressure
175 psi@-20 Degrees to 150 Degrees F
Specific Pipe Fitting Shape
Tee
Saturated Steam Pressure
125 psi
Pipe Fitting Schedule/Class
Class 125
Fitting Side C Type
NPT
Fitting Side B Gender
Female
Application
Air, Natural Gas, Non-Potable Water, Oil, Steam
For Pipe Schedule
40
Fitting Side B Type
NPT
Color
Black
Maximum Operating Pressure
175 psi @ 150 Degrees F
Fitting Side C Gender
Female
Includes Pre-Applied Thread Sealant
No
Fitting Side A Type
NPT
Fitting Side A Gender
Female
Includes Seal
No

Description

Tee,Body Material Cast Iron,Class 125,Pipe Size 1/4 In. x 1/4 In. x 1/4 In.,Connection Type FNPT x FNPT x FNPT,Max. Pressure 175 psi@-20 Degrees to 150 Degrees F,Saturated Steam Pressure 125 psi,Temp. Range -20 Degrees to 150 Degrees F,Standards UL Listed, FM Approved, Meets ASME B16.4

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.