This item is Discontinued.

Gerber Folding Knife, Icon Tactical F/E Clip 31-000120

Folding Knife, Icon Tactical F/E Clip (Discontinued)

  • Mfr # 31-000120
  • Zoro # G2099456
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
31-000120
Zoro #
G2099456
UPC #
-
Country of Origin
Unknown

Dimensions

Blade Length
4-1/8"
Closed Length
5-1/4"
Length Open
9-3/8"

Details

Item
Folding Knife
Type
Icon Tactical F/E Clip
Number of Blades
1
Blade Edge
Fine
Blade Type
Clip Point
Blade Material
7Cr17MoV Steel
Locking Blade
Liner Lock
Handle Color
Black
One-Hand Operation
Yes
Includes
Pocket Clip
Belt Clip
Yes
Features
Dual Thumb Studs and Black Ti Coated Blade
Sheath
No
Handle Material
Aluminum w/Large Texture Inlays

Description

Warning: You must be 18 years of age or older to purchase a knife.
Folding Knife, Icon Tactical F/E Clip, Number of Blades 1, Blade Edge Fine, Blade Type Clip Point, Blade Length 4 1/8 In, Closed Length 5 1/4 In, Blade Material 7Cr17MoV Steel, Handle Material Aluminum w/Large Texture Inlays, Handle Color Black, One-Hand Operation, Locking Blade Liner Lock, Belt Clip, Dual Thumb Studs and Black Ti Coated Blade, Includes Pocket Clip

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.