Carbide Bur, Pointed Cone, 1/4, SGL Cut
Mfr # M40491
Zoro # G2099517
product price:Â $23.99
/eaKey Features
Cutting Edge Type
Single Cut
Shape
Pointed Cone
Cutter Dia.
1/4"
Length of Cut
3/4 in
Overall Length
2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
M40491
Zoro #
G2099517
UPC #
-
Country of Origin
Italy
Dimensions
Cutter Dia.
1/4"
Length of Cut
3/4 in
Overall Length
2 in
Shank Size
1/4"
Shank Dia.
1/4 in
Head Dia.
1/4 in
Head Length
3/4 in
Details
Cutting Edge Type
Single Cut
Shape
Pointed Cone
Trade Number
SM-2
Angle
14 Degree
Shank Material
Hardened Steel
Item
Carbide Bur
Max. RPM
70,000
Application
For Steel, Stainless Steel, Cast Iron And Non-Ferrous Materials
Included Angle
14 Degrees
End Type
Pointed
Head Shape
Cone
Cut Type
Single
System of Measurement
Inch
Description
Carbide Bur, End Type Pointed, Cut Type Single, Shank Dia. 1/4 in, Head Dia. 1/4 in, Head Length 3/4 in, Included Angle 14 Degrees , Overall Length 2 in, Trade Number SM-2, Head Shape Cone, System of Measurement Inch, Shank Material Hardened Steel
Restrictions
WARNING:
This product can expose you to chemicals including Nickel (Metallic),
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.