Grade 5, 1/2"-13 Hex Head Cap Screw, Zinc Plated Steel, 9-1/2 in L, 5 PK
Mfr # ZBOLT-3240
Zoro # G209955702
product price:Â $142.99
/pk 5, $28.60/ea
Free Shipping & Returns
Key Features
External Hex Drive
Grade 5 Material Grade/Class
System of Measurement
Inch
Head Width
3/4 in
Material
Steel
Finish
Zinc Plated
Thread Style
Fully Threaded
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
ZBOLT-3240
Zoro #
G209955702
UPC #
197666816028
Country of Origin
China
Dimensions
Thread Size
1/2"-13
Fastener Length
9-1/2 in
Head Width
3/4 in
Min. Thread Length
1 1/2 in
Head Height
5/16 in
Drive Size
0.750 in
Details
System of Measurement
Inch
Drive
External Hex
Material Grade/Class
Grade 5
Material
Steel
Finish
Zinc Plated
Thread Style
Fully Threaded
Thread Direction
Right Hand
Item
Hex Head Cap Screw
Dimensional Standards
ASME B18.2.1
Thread Type
Coarse
Manufacturer Location
Globally Sourced
Tensile Strength
120,000 psi
Description
Hex Head Cap Screw, System of Measurement Inch, Fastener Length 9 1/2 in, Head Height 5/16 in, Head Width 3/4 in, Package Quantity 5
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.