18-8, 5/16"-18 Hex Head Cap Screw, Plain Stainless Steel, 1-7/8 in L, 50 PK

  • Mfr # ZBOLT-4663

  • Zoro # G209955788


product price:  $96.15
/pk 50, $1.92/ea
Free Shipping & Returns

Key Features

External Hex Drive
18-8 Material Grade/Class
System of Measurement
Inch
Thread Size
5/16"-18
Head Width
1/2 in
Material
Stainless Steel
Finish
Plain
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ZBOLT-4663
Zoro #
G209955788
UPC #
197666051634
Country of Origin
Multiple

Dimensions

Thread Size
5/16"-18
Fastener Length
1-7/8 in
Head Width
1/2 in
Min. Thread Length
7/8 in
Drive Size
0.500 in
Head Height
13/64 in

Details

System of Measurement
Inch
Drive
External Hex
Material Grade/Class
18-8
Material
Stainless Steel
Finish
Plain
Thread Style
Partially Threaded
Thread Direction
Right Hand
Item
Hex Head Cap Screw
Thread Type
Coarse
Manufacturer Location
Globally Sourced
Dimensional Standards
ASME B18.2.1
Tensile Strength
70,000 psi

Description

Hex Head Cap Screw, System of Measurement Inch, Fastener Length 1 7/8 in, Head Height 13/64 in, Head Width 1/2 in, Package Quantity 50

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products