Web Sling, Type 3, 10 ft L, 1 in W, Nylon, Yellow

  • Mfr # EE1601NFX10

  • Zoro # G2099609


product price:  $16.15
/ea

Key Features

Sling Type
Type 3
Sling Material
Nylon
Number of Plies
1
Overall Width
1 in
Vertical Hitch Capacity
1,200 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
EE1601NFX10
Zoro #
G2099609
UPC #
697886141196
Country of Origin
United States

Dimensions

Sling Length
10 ft
Overall Width
1 in
Eye Length
8 1/2 in
Thickness
1/8 in

Details

Item
Web Sling
Sling Type
Type 3
Sling Material
Nylon
Number of Plies
1
Vertical Hitch Capacity
1,200 lb
Choker Hitch Capacity
950 lb
Color
Yellow
Basket Hitch Capacity
2,400 lb
End Type
Flat Eye
Temp. Range
-60 Degrees to 200 Degrees F
Standards
ASME B30.9, OSHA 1910.184, WSTDA
Wear Resistant Cover
None
Web Grade
Light-Duty
Includes
Web Sling Safety Bulletin Rev 3 11
Yarn Coating
Latex
Reinforcement Properties
Abrasion-Resistant Treatment
Maximum Operating Temperature
200 Degrees F
Tag Attachment Type
Partially Sewn
Minimum Operating Temperature
-60 Degrees F
Tag Features
None
Visual Indicators
Color Coded
Hitch Type
Basket, Choker, Vertical
Resistance Properties
Abrasion-Resistant

Description

The LIFT-ALL - EE1601NFX10 is a web sling, an industrial tool designed for lifting, pulling, and positioning heavy loads. Made from high-strength synthetic fibers, this product offers flexibility and durability for efficient load management. It's particularly useful in handling delicate or irregularly shaped items without causing damage.

Key Features of the LIFT-ALL - EE1601NFX10 Web Sling:

  • Basket Hitch Capacity: The web sling is rated for up to 2,400 lb when used in a basket hitch configuration.
  • Choker Hitch Capacity: When utilized in a choker hitch setup, it has a capacity of up to 950 lb.
  • End Type: The flat eye end type facilitates secure connection to loads and lifting equipment.
  • Hitch Type: This web sling supports Basket, Choker, and Vertical rigging methods for versatile use across different applications.
  • Operating Temperature Range: It's designed for operation within temperatures ranging from -60 Degrees F to 200 Degrees F.
  • Sling Material & Construction: Constructed with one ply of durable nylon material that resists abrasion and environmental conditions.
  • Sling Length & Width: With an overall width of 1 inch and length of 10 feet, it's suitable for various industrial lifting tasks
  • Sling Type: Classified as 'Type 3', indicating its specific design and usage capabilities in lifting operations
  • Standards Compliance: Complies with ASME B30.9, OSHA 1910.184 & WSTDA standards as part of its design specification

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.