EXO Hi-Vis Mechanics Gloves, Embossed Synthetic Leather Palm, Polyester Back, 2XL, Orange/Yellow

  • Mfr # EXO2-HVP-06-XXL

  • Zoro # G2100150


product price:  $11.99
/pr

Key Features

Color
Orange/Yellow
Cuff Style
Hook-and-Loop
Glove Length
9 in
Palm Material
Embossed Synthetic Leather
Application
Mechanical, Utility, General Purpose
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
EXO2-HVP-06-XXL
Zoro #
G2100150
UPC #
696511822264
Country of Origin
China

Dimensions

Glove Size
2XL
Glove Length
9 in
Size- Numeric
11
Size- Alpha
2XL

Details

Item
Hi-Vis Mechanics Gloves
Color
Orange/Yellow
Cuff Style
Hook-and-Loop
Palm Material
Embossed Synthetic Leather
Application
Mechanical, Utility, General Purpose
Palm Construction
Single Layer
Finger Coverage
Full Finger
Insulated
No
Standards
EN 388 3121; CE Rated
Cuff
Adjustable
Lining
Terry Cloth
Closure Type
hook-and-loop
Back Material
Spandex, Neoprene
Knuckle Padding Material
Neoprene
Finger Style
Full
Stitching Material
Nylon
ANSI/ISEA Puncture Level
1
ANSI/ISEA Abrasion Level
2
ANSI/ISEA Heat Level
Not Available
Includes Keypad Nib
No
Glove Construction
Cut and Sewn
Includes ID Panel
No
Includes Padded Palm
No
Glove Safety Features
High-Visibility
Includes Double Palm
No
Includes Heat Pack Pocket
No
Glove Features
High-Visibility, Reinforced Thumb Crotch
Rope Channel Reinforcement
No
Includes Pinch Point Protection
No
Glove Hand Style
Left and Right
ANSI/ISEA Cut Load
138 g
ANSI/ISEA Abrasion Cycles
889
Brand and Series
Ironclad EXO-HVP
Glove Materials
Polyester
Silicone-Free
No
Palm Style
Single Layer
Glove Liner Material
Unlined
Latex-Free
Yes
Reflective Backing
Yes
EN 388 Rating
3121
Touchscreen Nib
No
ANSI/ISEA Puncture Force
50 N
Anti-Static
No
EN 388 Impact Rated
No
Touchscreen Compatible
No
Includes Pull Strap
Yes
Knuckle Protection Material
Neoprene
Includes Red Palm
No
Impact Protection Coverage
Knuckles
Water Resistant
No
Glove Back Material
Polyester
Thumb Sweat Wipe
Yes
Windproof
No
Low-Profile Impact Protection
No
Series
EXO
High-Visibility
Yes
Oil-Resistant
No
Glove Back Color
Orange/Lime
Minimum Temperature
Not Rated
Includes Reinforced Thumb Crotch
Yes
Glove Backing Material
Polyester
Glove Lining Material
Unlined
Glove Palm Material
Synthetic Leather

Description

Mechanics Gloves, Additional Hazard Protection None, Glove Style Mechanics, Palm Style Single Layer, Backing Style Polyester with Neoprene Rubber Knuckle Protection, Cuff Style Hook-and-Loop, Insulated No, Palm Material Synthetic Leather, Silicone-Free No, Glove Liner Material Unlined, Glove Back Material Polyester, Glove Back Color Orange/Lime, Glove Construction Cut and Sewn, Knuckle Protection Material Neoprene, Standards EN, Touchscreen Compatible No, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.