EXO Hi-Vis Mechanics Gloves, Embossed Synthetic Leather, Foam Padding, Duraclad Palm, 2XL

  • Mfr # EXO2-HZI-06-XXL

  • Zoro # G2100205


product price:  $15.19
/pr

Key Features

Color
Orange/High-Visibility Yellow
Cuff Style
Hook-and-Loop
Glove Length
9 in
Palm Material
Embossed Synthetic Leather, Foam Padding, Duraclad
Application
Mechanical, Utility
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EXO2-HZI-06-XXL
Zoro #
G2100205
UPC #
696511822462
Country of Origin
China

Dimensions

Glove Size
2XL
Glove Length
9 in
Size- Numeric
11
Size- Alpha
2XL

Details

Item
Hi-Vis Mechanics Gloves
Color
Orange/High-Visibility Yellow
Cuff Style
Hook-and-Loop
Palm Material
Embossed Synthetic Leather, Foam Padding, Duraclad
Application
Mechanical, Utility
Palm Construction
Anti-Vibration
Finger Coverage
Full Finger
Insulated
No
Standards
EN 388:2003 2131; CE Rated
Back Material
Spandex, TPR, Reflective Panels
Knuckle Padding Material
TPR
Lining
Terry Cloth
Finger Style
Full
Cuff
Adjustable
Closure Type
hook-and-loop
Stitching Material
Nylon
ANSI/ISEA Puncture Level
1
ANSI/ISEA Abrasion Level
3
Silicone-Free
No
Includes ID Panel
No
Low-Profile Impact Protection
Yes
Anti-Static
No
Includes Padded Palm
Yes
Glove Construction
Cut and Sewn
Glove Features
Padded Knuckles, Reflective Backing, Thumb Sweat Wipe
Reflective Backing
Yes
Palm Style
Foam Padding, Reinforced Patches
Includes Heat Pack Pocket
No
Impact Glove Type
Not Rated
EN 388 Rating
2131
Reinforcement Coverage
Reinforced Palm
Rope Channel Reinforcement
No
Thumb Sweat Wipe
Yes
Includes Pull Strap
Yes
Knuckle Protection Material
TPR
Brand and Series
Ironclad EXO-HZI
Touchscreen Nib
No
Includes Red Palm
No
Touchscreen Compatible
No
Impact Protection Coverage
Knuckles
Series
EXO
Glove Liner Material
Unlined
Glove Hand Style
Left and Right
Glove Back Material
Polyester
Includes Keypad Nib
No
ANSI/ISEA Puncture Force
50 N
Impact Protection Style
Standard
Includes Double Palm
No
Latex-Free
Yes
Glove Materials
Synthetic Leather/Polyester
Glove Safety Features
High-Visibility
Windproof
No
Includes Pinch Point Protection
No
ANSI/ISEA Abrasion Cycles
1,596
EN 388 Impact Rated
No
Water Resistant
No
High-Visibility
Yes
Oil-Resistant
No
Vibration Dampening Method
Padding
Glove Back Color
Orange/Yellow
Minimum Temperature
Not Rated
Glove Backing Material
Polyester
Glove Lining Material
Unlined
Glove Palm Material
Synthetic Leather

Description

Mechanics Gloves, Additional Hazard Protection Impact-Resistant, Glove Style Mechanics, Palm Style Foam Padding, Reinforced Patches, Backing Style Polyester with TPR Padding, Cuff Style Hook-and-Loop, Insulated No, Palm Material Synthetic Leather, Silicone-Free No, Glove Liner Material Unlined, Glove Back Material Polyester, Glove Back Color Orange/Yellow, Glove Construction Cut and Sewn, Knuckle Protection Material TPR, Standards EN, Touchscreen Compatible No, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.