ESD Anti-Static Table Mat Roll, 3 Ft. x 50 Ft., Blue

  • Mfr # 1059-3x50B

  • Zoro # G210026859


product price:  $1,373.99
/ea
Free Shipping & Returns

Key Features

Thickness
0.094 in.
Material
ESD Safe Vinyl
Size
3 x 50 ft.
Net Weight
111 lb.
Surface Resistivity
10e9 - 10e10 ohms
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1059-3x50B
Zoro #
G210026859
UPC #
-
Country of Origin
United States

Dimensions

Thickness
0.094 in.
Size
3 x 50 ft.
Mat Width
3 ft.
Mat Length
50 ft.

Details

Color
Blue
Material
ESD Safe Vinyl
Net Weight
111 lb.
Surface Resistivity
10e9 - 10e10 ohms

Description

Bertech ESD General Purpose Mats are made of a single layer homogenous polymer mix with ESD properties. They are designed to provide a static safe work surface for static sensitive products. These ESD Mats are low cost, durable, easy to cut and are reversible. Service temperature is -20 Degrees to 160 Degrees Fahrenheit. RoHS and REACH Compliant.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.