EXO Mechanics Gloves, Genuine Leather Palm, Polyester Back, XL, Black/Green

  • Mfr # EXO2-MLR-05-XL

  • Zoro # G2100360


product price:  $17.29
/pr

Key Features

Color
Black/Green
Cuff Style
Hook-and-Loop
Glove Length
9 in
Palm Material
Genuine Leather
Application
Utility, General Purpose
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
EXO2-MLR-05-XL
Zoro #
G2100360
UPC #
696511821854
Country of Origin
Indonesia

Dimensions

Glove Size
XL
Glove Length
9 in
Size- Numeric
10
Size- Alpha
XL

Details

Item
Mechanics Gloves
Color
Black/Green
Cuff Style
Hook-and-Loop
Palm Material
Genuine Leather
Application
Utility, General Purpose
Palm Construction
Reinforced
Finger Coverage
Full Finger
Insulated
No
Standards
EN 388 2121; CE Rated
Back Material
Spandex, Neoprene
Lining
Terry Cloth
Closure Type
hook-and-loop
Finger Style
Full
Knuckle Padding Material
Neoprene
Cuff
Adjustable
Stitching Material
Nylon
ANSI/ISEA Puncture Level
1
ANSI/ISEA Abrasion Level
Not Tested
EN 388 Impact Rated
No
Includes Pinch Point Protection
No
Includes ID Panel
No
Anti-Static
No
Touchscreen Compatible
No
Knuckle Protection Material
Neoprene
Latex-Free
Yes
Includes Double Palm
No
Includes Padded Palm
No
Glove Materials
Polyester
Low-Profile Impact Protection
No
Water Resistant
No
Includes Heat Pack Pocket
No
Glove Features
Pull Strap, Reinforced Palm
Includes Keypad Nib
No
Glove Hand Style
Left and Right
Thumb Sweat Wipe
Yes
Windproof
No
Silicone-Free
No
Impact Protection Coverage
Knuckles
Series
EXO
Glove Liner Material
Unlined
Palm Style
Single Layer
Includes Red Palm
No
Glove Back Material
Polyester
Glove Construction
Cut and Sewn
Reinforcement Coverage
Reinforced Palm
Reflective Backing
No
Rope Channel Reinforcement
No
Brand and Series
Ironclad EXO-MLR
Touchscreen Nib
No
ANSI/ISEA Puncture Force
10 N
Includes Pull Strap
Yes
EN 388 Rating
2121
High-Visibility
No
Glove Back Color
Gray
Minimum Temperature
Not Rated
Oil-Resistant
No
Includes Reinforced Thumb Crotch
No
Glove Backing Material
Polyester
Glove Lining Material
Unlined
Glove Palm Material
Goatskin

Description

Mechanics Gloves, Additional Hazard Protection None, Glove Style Mechanics, Palm Style Single Layer, Backing Style Polyester with Neoprene Rubber Knuckle Protection, Cuff Style Hook-and-Loop, Insulated No, Palm Material Goatskin, Silicone-Free No, Glove Liner Material Unlined, Glove Back Material Polyester, Glove Back Color Gray, Glove Construction Cut and Sewn, Knuckle Protection Material Neoprene, Standards EN, Touchscreen Compatible No, 1 Pair

Restrictions

WARNING: This product can expose you to chemicals including Chromium (hexavalent compounds), which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.