Mechanics Gloves, Synthetic Leather Palm, Neoprene Padding, Hook-and-Loop Closure, Gray, L, 1 PR

  • Mfr # EXO2-MWR-04-L

  • Zoro # G2100415


product price:  $12.65
/pr

Key Features

Color
Black/Gray
Cuff Style
Hook-and-Loop
Glove Length
9 in
Palm Material
Water Repellant Synthetic Leather
Application
Mechanical, Utility, General Purpose
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
EXO2-MWR-04-L
Zoro #
G2100415
UPC #
696511821748
Country of Origin
China

Dimensions

Glove Size
L
Glove Length
9 in
Size- Numeric
9
Size- Alpha
L

Details

Item
Mechanics Gloves
Color
Black/Gray
Cuff Style
Hook-and-Loop
Palm Material
Water Repellant Synthetic Leather
Application
Mechanical, Utility, General Purpose
Palm Construction
Single Layer
Finger Coverage
Full Finger
Insulated
No
Standards
EN 388 3121; CE Rated
Lining
Terry Cloth
Finger Style
Full
Closure Type
hook-and-loop
Knuckle Padding Material
Neoprene
Back Material
Spandex, Neoprene
Cuff
Adjustable
Stitching Material
Nylon
ANSI/ISEA Puncture Level
1
ANSI/ISEA Abrasion Level
2
Latex-Free
Yes
Includes Double Palm
No
Series
EXO
ANSI/ISEA Abrasion Cycles
889
Brand and Series
Ironclad EXO-MWR
Touchscreen Compatible
No
Water Resistant
Yes
EN 388 Rating
3121
Includes Red Palm
No
ANSI/ISEA Cut Load
138 g
Glove Liner Material
Unlined
Anti-Static
No
ANSI/ISEA Puncture Force
50 N
Touchscreen Nib
No
Palm Style
Single Layer
Glove Back Material
Polyester
Impact Protection Coverage
Knuckles
Rope Channel Reinforcement
No
Knuckle Protection Material
Neoprene
Glove Features
Pull Strap
Reflective Backing
No
Glove Hand Style
Left and Right
ANSI/ISEA Heat Level
Not Available
Thumb Sweat Wipe
Yes
Includes ID Panel
No
Windproof
No
Includes Padded Palm
No
Includes Keypad Nib
No
Low-Profile Impact Protection
No
Includes Pull Strap
Yes
Silicone-Free
No
Glove Construction
Cut and Sewn
Glove Materials
Polyester
Includes Heat Pack Pocket
No
EN 388 Impact Rated
No
Includes Pinch Point Protection
No
High-Visibility
No
Includes Reinforced Thumb Crotch
No
Minimum Temperature
Not Rated
Oil-Resistant
Yes
Glove Back Color
Gray
Glove Backing Material
Polyester
Glove Palm Material
Synthetic Leather
Glove Lining Material
Unlined

Description

Mechanics Gloves, Additional Hazard Protection None, Glove Style Mechanics, Palm Style Single Layer, Backing Style Polyester with Neoprene Rubber Knuckle Protection, Cuff Style Hook-and-Loop, Insulated No, Palm Material Synthetic Leather, Silicone-Free No, Glove Liner Material Unlined, Glove Back Material Polyester, Glove Back Color Gray, Glove Construction Cut and Sewn, Knuckle Protection Material Neoprene, Standards EN, Touchscreen Compatible No, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products