Definite Purpose Starter, Thermal, 24VAC

  • Mfr # B27CGC15TP60

  • Zoro # G210042057


product price:  $242.99
/ea
Free Shipping & Returns

Key Features

Number of Poles
2
Standards
CSA, UL Listed
Mounting Style
Bolt-On, Surface
Phase
Single
Horsepower @ Single Phase - 240V AC
2 hp
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
B27CGC15TP60
Zoro #
G210042057
UPC #
782116917327
Country of Origin
United States

Dimensions

Overall Height
7.38 in
Overall Depth
5.81 in
Overall Width
5.63 in

Details

Item
Definite Purpose Starter
Number of Poles
2
Standards
CSA, UL Listed
Mounting Style
Bolt-On, Surface
Phase
Single
Horsepower @ Single Phase - 240V AC
2 hp
Terminal Connection Type
Screw Terminals
Horsepower @ Three Phase - 208V AC
Not Rated
Horsepower @ Three Phase - 480V AC
Not Rated
Auxiliary Contact Module Capacity
4
Frequency
50/60 Hz
Number of Auxillary Contacts
1
Series
B27
Locked Rotor Load
60 A @ 575V
NEMA Enclosure Rating
1
Maximum Voltage Rating
600V AC
Reversing Capability
Non-Reversing
Auxiliary Contact Form
1NO
Current AC
15 A
Coil Voltage
24V AC
Horsepower @ Three Phase - 240V AC
Not Rated
Overload Protection Type
Thermal
Horsepower @ Single Phase - 120V AC
3/4 hp
Horsepower @ Three Phase - 600V AC
Not Rated
Includes Auxiliary Contacts
Yes
Control Characteristics
Common control
Inductive Full Load
15 A IFL
Overload Relay
0.4-0.6 FLA
Model
Starter
Certifications
UL Recognized; CSA Certified
Overload Range
0.4-0.6 A
Product Name
Eaton definite purpose starter
Coil
24 Vac, 50/60 Hz
Enclosure
NEMA type 1 enclosed
Terminals
Screw/pressure plate
Amperage Rating
15A

Description

Definite Purpose Starter, Mounting Style Bolt-On, Surface, Number of Auxillary Contacts 1, Includes Auxiliary Contacts Yes, Horsepower @ Three Phase - 208V AC Not Rated, Series B27, Coil Voltage 24V AC, Terminal Connection Type Screw Terminals, Horsepower @ Three Phase - 600V AC Not Rated, Maximum Voltage Rating 600V AC, Horsepower @ Three Phase - 480V AC Not Rated, Horsepower @ Three Phase - 240V AC Not Rated, Horsepower @ Single Phase - 240V AC 2 hp, Horsepower @ Single Phase - 120V AC 3/4 hp

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.