EXO Mechanics Gloves, Embossed Synthetic Leather Palm, Polyester Back, M, Black/Green

  • Mfr # EXO2-MPG-03-M

  • Zoro # G2100528


product price:  $11.65
/pr

Key Features

Color
Black/Green
Cuff Style
Hook-and-Loop
Glove Length
9 in
Palm Material
Embossed Synthetic Leather
Application
Automotive
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
EXO2-MPG-03-M
Zoro #
G2100528
UPC #
696511820932
Country of Origin
China

Dimensions

Glove Size
M
Glove Length
9 in
Size- Numeric
8
Size- Alpha
M

Details

Item
Mechanics Gloves
Color
Black/Green
Cuff Style
Hook-and-Loop
Palm Material
Embossed Synthetic Leather
Application
Automotive
Palm Construction
Single Layer
Finger Coverage
Full Finger
Insulated
No
Standards
EN 388 3121; CE Rated
Knuckle Padding Material
Neoprene
Cuff
Adjustable
Back Material
Spandex, Neoprene
Closure Type
hook-and-loop
Lining
Terry Cloth
Finger Style
Full
Stitching Material
Nylon
ANSI/ISEA Abrasion Level
2
ANSI/ISEA Puncture Level
1
Includes Keypad Nib
No
ANSI/ISEA Puncture Force
50 N
Rope Channel Reinforcement
No
Reflective Backing
No
Includes Heat Pack Pocket
No
Touchscreen Compatible
No
Anti-Static
No
Water Resistant
No
Windproof
No
Low-Profile Impact Protection
No
EN 388 Impact Rated
No
Glove Materials
Polyester
Series
EXO
EN 388 Rating
2121
Palm Style
Single Layer
Glove Back Material
Polyester
Glove Construction
Cut and Sewn
Knuckle Protection Material
Neoprene
Includes Padded Palm
No
Includes ID Panel
No
Brand and Series
Ironclad EXO G-EXMPG
Impact Protection Coverage
Knuckles
Includes Red Palm
No
Thumb Sweat Wipe
Yes
Glove Hand Style
Left and Right
Silicone-Free
No
Includes Double Palm
No
ANSI/ISEA Heat Level
Not Available
Includes Pull Strap
Yes
Glove Features
Pull Strap
ANSI/ISEA Cut Load
138 g
Touchscreen Nib
No
Includes Pinch Point Protection
No
Glove Liner Material
Unlined
Latex-Free
Yes
ANSI/ISEA Abrasion Cycles
889
High-Visibility
No
Minimum Temperature
Not Rated
Oil-Resistant
No
Includes Reinforced Thumb Crotch
No
Glove Back Color
Black
Glove Backing Material
Polyester
Glove Palm Material
Synthetic Leather
Glove Lining Material
Unlined

Description

Mechanics Gloves, Additional Hazard Protection None, Glove Style Mechanics, Palm Style Single Layer, Backing Style Polyester with Neoprene Rubber Knuckle Protection, Cuff Style Hook-and-Loop, Insulated No, Palm Material Synthetic Leather, Silicone-Free No, Glove Liner Material Unlined, Glove Back Material Polyester, Glove Back Color Black, Glove Construction Cut and Sewn, Knuckle Protection Material Neoprene, Standards EN, Touchscreen Compatible No, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.