EXO Hi-Vis Mechanics Gloves, Embossed Synthetic Leather Palm, Polyester Back, L, Yellow

  • Mfr # EXO2-HSY-04-L

  • Zoro # G2100561


product price:  $11.39
/pr

Key Features

Color
Yellow
Cuff Style
Shirred Slip-On
Glove Length
9 3/4 in
Palm Material
Embossed Synthetic Leather
Application
Utility, General Purpose
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EXO2-HSY-04-L
Zoro #
G2100561
UPC #
696511822141
Country of Origin
China

Dimensions

Glove Size
L
Glove Length
9 3/4 in
Size- Alpha
L
Size- Numeric
9

Details

Item
Hi-Vis Mechanics Gloves
Color
Yellow
Cuff Style
Shirred Slip-On
Palm Material
Embossed Synthetic Leather
Application
Utility, General Purpose
Palm Construction
Single Layer
Finger Coverage
Full Finger
Insulated
No
Standards
EN 388 2121; CE Rated
Finger Style
Full
Lining
Terry Cloth
Closure Type
Hook-and-Loop
Cuff
Slip-On
Back Material
Spandex
Stitching Material
Nylon
ANSI/ISEA Puncture Level
1
ANSI/ISEA Abrasion Level
2
ANSI/ISEA Cut Load
138 g
Glove Materials
Polyester
Glove Construction
Cut and Sewn
Glove Safety Features
High-Visibility
Silicone-Free
No
Includes ID Panel
No
Includes Heat Pack Pocket
No
Windproof
No
Includes Pinch Point Protection
No
Anti-Static
No
Includes Double Palm
No
ANSI/ISEA Heat Level
Not Available
Water Resistant
No
Rope Channel Reinforcement
No
EN 388 Rating
2121
Palm Style
Single Layer
Touchscreen Nib
No
Includes Padded Palm
No
Includes Pull Strap
Yes
Glove Features
High-Visibility
Touchscreen Compatible
No
Glove Liner Material
Unlined
EN 388 Impact Rated
No
Brand and Series
Ironclad EXO-HSY
ANSI/ISEA Puncture Force
50 N
Includes Keypad Nib
No
Includes Red Palm
No
Low-Profile Impact Protection
No
Glove Back Material
Polyester
Glove Hand Style
Left and Right
Thumb Sweat Wipe
Yes
Reflective Backing
Yes
Series
EXO
Latex-Free
Yes
ANSI/ISEA Abrasion Cycles
889
High-Visibility
Yes
Oil-Resistant
No
Includes Reinforced Thumb Crotch
No
Glove Back Color
Lime
Minimum Temperature
Not Rated
Glove Backing Material
Polyester
Glove Lining Material
Unlined
Glove Palm Material
Synthetic Leather

Description

Mechanics Gloves, Additional Hazard Protection None, Glove Style Mechanics, Palm Style Single Layer, Backing Style Polyester, Cuff Style Shirred Slip-On, Insulated No, Palm Material Synthetic Leather, Silicone-Free No, Glove Liner Material Unlined, Glove Back Material Polyester, Glove Back Color Lime, Glove Construction Cut and Sewn, Standards EN, Touchscreen Compatible No, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.