Impact Mechanics Glove, Brown/Gray, S, PR

  • Mfr # EXO2-PIG-02-S

  • Zoro # G2100686


product price:  $16.35
/pr

Key Features

Palm Material
Synthetic Leather
Palm Construction
1-Layer
Standards
EN 388
Insulated
No
Knuckle Padding Material
TPR
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
EXO2-PIG-02-S
Zoro #
G2100686
UPC #
696511821526
Country of Origin
China

Dimensions

Glove Size
S
Glove Length
9 in
Size- Alpha
S
Size- Numeric
7

Details

Item
Impact Resistant Gloves
Palm Material
Synthetic Leather
Palm Construction
1-Layer
Standards
EN 388
Insulated
No
Knuckle Padding Material
TPR
Color
Tan/Green
Finger Style
Full Finger
Glove Back Material
Polyester
Hand
Left and Right
Closure Type
Hook-and-Loop
Cuff
Adjustable
Series
EXO
Windproof
No
Impact Protection Coverage
Knuckles
Includes ID Panel
No
Includes Red Palm
No
Touchscreen Compatible
No
Water Resistant
No
Low-Profile Impact Protection
Yes
Includes Pinch Point Protection
No
ANSI/ISEA Abrasion Cycles
1,596
Knuckle Protection Material
TPR
Glove Hand Style
Left and Right
Includes Pull Strap
Yes
EN 388 Rating
2131
Includes Double Palm
No
Glove Features
Padded Knuckles, Thumb Sweat Wipe
Cuff Style
Hook-and-Loop
Palm Style
Foam Padding, Reinforced Patches
Brand and Series
Ironclad EXO-PIG
Thumb Sweat Wipe
Yes
Stitching Material
Nylon
Glove Construction
Cut and Sewn
Includes Keypad Nib
No
ANSI/ISEA Abrasion Level
3
Rope Channel Reinforcement
No
Anti-Static
No
Includes Padded Palm
Yes
Waterproof
No
Latex-Free
Yes
Impact Protection Style
Standard
Glove Liner Material
Unlined
Reflective Backing
No
Glove Material Color
Green/Tan
ANSI/ISEA Puncture Level
1
Silicone-Free
No
Impact Glove Type
Not Rated
Reinforcement Coverage
Reinforced Palm
Finger Coverage
Full Finger
Includes Heat Pack Pocket
No
EN 388 Impact Rated
No
Glove Materials
Synthetic Leather/Polyester
Touchscreen Nib
No
High-Visibility
No
Oil-Resistant
No
Minimum Temperature
Not Rated
Includes Reinforced Thumb Crotch
No
Vibration Dampening Method
Padding
Glove Back Color
Beige

Description

Mechanics Gloves, Additional Hazard Protection Impact-Resistant, Glove Style Mechanics, Palm Style Foam Padding, Reinforced Patches, Backing Style Polyester with TPR Padding, Cuff Style Hook-and-Loop, Insulated No, Palm Material Synthetic Leather, Silicone-Free No, Glove Liner Material Unlined, Glove Back Material Polyester, Glove Back Color Beige, Glove Construction Cut and Sewn, Knuckle Protection Material TPR, Standards EN, Touchscreen Compatible No, 1 Pair

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.