EXO Mechanics Gloves, Embossed Synthetic Leather Palm, Polyester Back, 2XL, Black/Green

  • Mfr # EXO2-MUG-06-XXL

  • Zoro # G2100695


product price:  $10.25
/pr

Key Features

Color
Black/Green
Cuff Style
Shirred Slip-On
Glove Length
9 3/4 in
Palm Material
Embossed Synthetic Leather
Application
Motor Utility
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
EXO2-MUG-06-XXL
Zoro #
G2100695
UPC #
696511820864
Country of Origin
China

Dimensions

Glove Size
2XL
Glove Length
9 3/4 in
Size- Numeric
11
Size- Alpha
2XL

Details

Item
Mechanics Gloves
Color
Black/Green
Cuff Style
Shirred Slip-On
Palm Material
Embossed Synthetic Leather
Application
Motor Utility
Palm Construction
Single Layer
Finger Coverage
Full Finger
Insulated
No
Standards
EN 388 2121; CE Rated
Lining
Terry Cloth
Finger Style
Full
Closure Type
Open
Cuff
Slip-On
Back Material
Spandex
Stitching Material
Nylon
ANSI/ISEA Puncture Level
1
ANSI/ISEA Abrasion Level
2
Includes Double Palm
No
Glove Features
Pull Strap
Windproof
No
Includes Pull Strap
Yes
Palm Style
Single Layer
Includes Keypad Nib
No
EN 388 Rating
2121
Includes Pinch Point Protection
No
Glove Hand Style
Left and Right
Silicone-Free
No
ANSI/ISEA Heat Level
Not Available
Glove Back Material
Polyester
Includes ID Panel
No
Glove Materials
Polyester
Includes Padded Palm
No
Includes Heat Pack Pocket
No
ANSI/ISEA Abrasion Cycles
889
Series
EXO
Glove Construction
Cut and Sewn
Low-Profile Impact Protection
No
ANSI/ISEA Cut Load
138 g
Latex-Free
Yes
Water Resistant
No
Brand and Series
Ironclad EXO-MUG
Anti-Static
No
Touchscreen Compatible
No
Thumb Sweat Wipe
Yes
Includes Red Palm
No
ANSI/ISEA Puncture Force
50 N
Glove Liner Material
Unlined
Rope Channel Reinforcement
No
EN 388 Impact Rated
No
Reflective Backing
No
Touchscreen Nib
No
High-Visibility
No
Oil-Resistant
No
Glove Back Color
Black
Minimum Temperature
Not Rated
Includes Reinforced Thumb Crotch
No
Glove Backing Material
Polyester
Glove Lining Material
Unlined
Glove Palm Material
Synthetic Leather

Description

Mechanics Gloves, Additional Hazard Protection None, Glove Style Mechanics, Palm Style Single Layer, Backing Style Polyester, Cuff Style Shirred Slip-On, Insulated No, Palm Material Synthetic Leather, Silicone-Free No, Glove Liner Material Unlined, Glove Back Material Polyester, Glove Back Color Black, Glove Construction Cut and Sewn, Standards EN, Touchscreen Compatible No, 1 Pair

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.