EXO Mechanics Gloves, Embossed Synthetic Leather Palm, Polyester Back, S, Black/Green

  • Mfr # EXO2-MUG-02-S

  • Zoro # G2100738


product price:  $10.25
/pr

Key Features

Color
Black/Green
Cuff Style
Shirred Slip-On
Glove Length
9 3/4 in
Palm Material
Embossed Synthetic Leather
Application
Motor Utility
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
EXO2-MUG-02-S
Zoro #
G2100738
UPC #
696511820826
Country of Origin
China

Dimensions

Glove Size
S
Glove Length
9 3/4 in
Size- Numeric
7
Size- Alpha
S

Details

Item
Mechanics Gloves
Color
Black/Green
Cuff Style
Shirred Slip-On
Palm Material
Embossed Synthetic Leather
Application
Motor Utility
Palm Construction
Single Layer
Finger Coverage
Full Finger
Insulated
No
Standards
EN 388 2121; CE Rated
Cuff
Slip-On
Back Material
Spandex
Closure Type
Open
Lining
Terry Cloth
Finger Style
Full
Stitching Material
Nylon
ANSI/ISEA Abrasion Level
2
ANSI/ISEA Puncture Level
1
Glove Hand Style
Left and Right
ANSI/ISEA Cut Load
138 g
Includes Pinch Point Protection
No
EN 388 Impact Rated
No
Palm Style
Single Layer
Glove Liner Material
Unlined
Includes Heat Pack Pocket
No
Low-Profile Impact Protection
No
Glove Features
Pull Strap
Anti-Static
No
ANSI/ISEA Heat Level
Not Available
EN 388 Rating
2121
Latex-Free
Yes
Includes Red Palm
No
Thumb Sweat Wipe
Yes
Windproof
No
Silicone-Free
No
Glove Materials
Polyester
Rope Channel Reinforcement
No
Glove Construction
Cut and Sewn
Includes ID Panel
No
Series
EXO
Water Resistant
No
ANSI/ISEA Abrasion Cycles
889
Brand and Series
Ironclad EXO-MUG
ANSI/ISEA Puncture Force
50 N
Includes Keypad Nib
No
Includes Pull Strap
Yes
Glove Back Material
Polyester
Includes Padded Palm
No
Touchscreen Nib
No
Touchscreen Compatible
No
Reflective Backing
No
Includes Double Palm
No
High-Visibility
No
Includes Reinforced Thumb Crotch
No
Minimum Temperature
Not Rated
Glove Back Color
Black
Oil-Resistant
No
Glove Backing Material
Polyester
Glove Palm Material
Synthetic Leather
Glove Lining Material
Unlined

Description

Mechanics Gloves, Additional Hazard Protection None, Glove Style Mechanics, Palm Style Single Layer, Backing Style Polyester, Cuff Style Shirred Slip-On, Insulated No, Palm Material Synthetic Leather, Silicone-Free No, Glove Liner Material Unlined, Glove Back Material Polyester, Glove Back Color Black, Glove Construction Cut and Sewn, Standards EN, Touchscreen Compatible No, 1 Pair

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.