Panel Retainer, 1 1/2in
Mfr # 15AC7110
Zoro # G2102256
product price:Â $4.69
/eaKey Features
Material
Aluminum
For Use With
5JA94, 5JA96, 5JA98, 5JB10, 5JB12, and 5JB14 Extrusions
Type
Panel Retainer
Series
15 Series
Finish
Anodized
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
15AC7110
Zoro #
G2102256
UPC #
-
Country of Origin
France
Dimensions
Length
1-1/2"
Width (In.)
1 1/2 in
For Slot Width
0.4 in
Overall Width
1 1/2 in
Overall Height
27/32 in
Overall Length
1 1/2 in
Fastener Thread Size
5/16 in
Mounting Hole Diameter
11/32 in
Details
Item
Panel Retainer, 1 1/2" W
Material
Aluminum
For Use With
5JA94, 5JA96, 5JA98, 5JB10, 5JB12, and 5JB14 Extrusions
Type
Panel Retainer
Series
15 Series
Finish
Anodized
Compatible Brand and Series
15 Series, Faztek
Color
Silver
Compatible Manufacturer Model Number
13FA3331, 15FA3501
System of Measurement
Inch
For Profile Type
Double, Single
Product Type
Panel Retainer
Includes Fasteners
No
Number of Mounting Holes
2
Description
Panel Retainer, Inch, Anodized, Aluminum, Silver, Fastener Thread Size 5/16 in, Compatible Brand and Series Faztek 15 Series, Double, Single, Includes Fasteners No, Number of Mounting Holes 2, Mounting Hole Diameter 3/8 in, Overall Height 7/8 in, Overall Length 1 1/2 in, Overall Width 1 1/2 in, For Slot Width 0.32 in, 15 Series, Compatible Manufacturer Model Number 13FA3331, 15FA3501, For Panel Type Solid
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.