Line Voltage Mechanical Thermostat, Heat or Cool, 35 to 45F, Screwdriver, 120-240V AC, Auto Changeover

  • Mfr # 134-1510

  • Zoro # G2103696


product price:  $263.99
/ea
Free Shipping & Returns

Key Features

Compatible System Type
Cooling Coils, Hydronic Heating Coils, Pipes
Application
Heat or Cool
Switch Action
Open/Close on Rise
Switch Type
SPDT
Number of Cooling Stages
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
134-1510
Zoro #
G2103696
UPC #
804766001246
Country of Origin
Mexico

Dimensions

Sensing Bulb Dia.
1/8 in
Capillary Length
48 in
Bulb Length
20 ft
Overall Height
3-1/4 in
Overall Width
2-3/8 in
Overall Depth
2-3/8 in
Mounting Hole Diameter
1/4 in

Details

Compatible System Type
Cooling Coils, Hydronic Heating Coils, Pipes
Application
Heat or Cool
Switch Action
Open/Close on Rise
Switch Type
SPDT
Number of Cooling Stages
1
Number of Heating Stages
1
Temperature Control Range
35 to 45 Degrees F
Control Type
Screwdriver
Voltage
120 to 240V AC
Item
Line Voltage Mechanical Thermostat
Contact Rating Resistive @ 240V
8 A
Enclosure Type
Galvanized/Steel
Number of Switches
1
Standards
CSA Certified, UL Listed
Includes
Mounting Bracket, Remote Sensing Bulb
Sensor Type
Hydraulic Capillary Bulb (Copper)
Locked Rotor Amps @ 240V
48 A
Inductive Amps @ 120V
16 A
Locked Rotor Amps @ 120V
96 A
Inductive Amps @ 240V
3 A, 8 A
For Use With
Supply Fan Motor and/or Outside Air Dampers
Thermostat Type
Freeze Protection Indoor Single-Stage Controls
Resistive Amps @ 208VAC
9.2 A
Contact Rating Resistive @ 120V
16 A
Features
Automatic Reset
Minimum Operating Temperature
0 Degrees F
Differential Type
Fixed
Changeover Type
Automatic
Temperature Sensitivity
15°F to 55°F
Frequency
50 Hz, 60 Hz
Full Load Amps @ 240V AC
8 A
Contact Rating
120 to 240V AC
Maximum Operating Temperature
140 Degrees F
Enclosure NEMA Rating
1
Temperature Scale
Fahrenheit/Celsius
Electrical Connection Type
Screw Terminal
Enclosure Color
Gray
Maximum Control Temperature
45 Degrees F
Pilot Duty Rating
125 VA @ 24 to 277V AC
Sensor Location
Remote
Full Load Amps @ 120V AC
16 A
Number of Poles
1
Temperature Differential
12 Degrees F
Minimum Control Temperature
35 Degrees F
Mounting Direction
Horizontal
Housing Material
Steel
Programming Capability
Not Programmable

Description

Line Volt Mechanical Tstat, Thermostat Switch Type SPDT, Thermostat Control Range 35 Degrees to 45 Degrees F, Thermostat Voltage 120 to 240VAC, Full Load Amps @ 120VAC 16A, Full Load Amps @ 240VAC 8A, Thermostat Programmable No, Remote Sensing Capability Yes, Thermostat Heating/Cooling Heating/Cooling, Remote Sensing Bulb Included Yes, Switch Action Open/Close on Rise, Number of Switches 1, Differential 12 Degrees F, Height 3-17/64 In., Width 5 In., Depth 2-1/2 In., Temp. Sensitivity 15 to 55

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.